Base Wiring Duct, Type G, Wide Slot, White, 1" x 2" x 1' (6-Pack), Adhesive

  • Mfr # G1X2WH6-A

  • Zoro # G0419770


product price:  $49.59
/pk 6, $8.27/ea

Key Features

Material
Lead-Free PVC
Length
72"
Overall Width (mm)
32
Flammability Rating
UL94 V-0
Overall Height (mm)
53.8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G1X2WH6-A
Zoro #
G0419770
UPC #
7498354698
Country of Origin
United States

Dimensions

Length
72"
Width
1"
Height
2"
Overall Width (mm)
32
Overall Height (mm)
53.8
Overall Height (In.)
2.12
Slot Width (In.)
0.31
Overall Width (In.)
1.25
Overall Length (ft.)
6
Overall Length (m)
1.8
Slot Width (mm)
7.9

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
White
Material
Lead-Free PVC
Flammability Rating
UL94 V-0
Cover Part Number
C1WH6
Product Type
Base Wiring Duct
Mount Method
Mounting Holes with Adhesive
Measurement System
Imperial
Note
Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation
Wiring Duct Style
Wide Slot Wiring Duct
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Wiring Duct Type
G
Includes
Base Only
Standards Met
RoHS Compliant, UL Recognized, CE Compliant
Sub Brand
Panduct®
Certifications & Standards
RoHS, CSA, CE, UL94V-0
Cable Manager Type
Cable Duct
Product Name
6ft Panduct Type G - Wide Slot Wiring Duct
Product Material
Polyvinyl Chloride (PVC)
Product Color
White
Additional Information
Thickness: 0.08 inch, Finger Style: Wide Finger (General Purpose), Mounting Hole Spacing: On Centerline
Product Line
Panduct
Product Class
Wire Routing, Management & Protection

Description

Panduct® type G wide slot wiring duct, 1 W x 2 H, 6' length, PVC, adhesive, white.
  • •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.