Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Exhaust Fan, 24 In, 460 V, 7240 CFM V6D6324M71100

Exhaust Fan, 24 In, 460 V, 7240 CFM (Discontinued)

  • Mfr # V6D6324M71100
  • Zoro # G0420235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V6D6324M71100
Zoro #
G0420235
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension A (In.)
28-1/8
Dimension B (In.)
30-1/2
Dimension C (In.)
26-3/8
Dimension E (In.)
4-1/8
Max. Depth (In.)
13-1/8
Width (In.)
29-3/16
Dimension D (In.)
9-3/4
Height (In.)
29-3/16

Details

Type
Corrosion Resistant, Medium Performance
CFM @ 0.000-In. SP
6907
Motor RPM
1050
CFM @ 0.050-In. SP
6710
Thermal Protection
Automatic
Mounting Position
Horizontal or Vertical
Intake Guard Material
Steel
Item
Exhaust Fan
Phase
3
Motor Type
Permanent Split Capacitor
Motor Insulation
Class F
Sq. Opening Required (In.)
26-1/2
Full Load Amps
1.3
Number of Blades
5
Frame Material
Fiberglass
Motor Enclosure
Totally Enclosed Air-Over
Max. Ambient Temp. (F)
140
Propeller Material
Polypropylene
Bearing Type
Permanently Lubricated Ball
Full Load Watts
680
Hz
60
Wire Guard Finish
Black Powder Coated
CFM @ 0.125-In. SP
6399

Description

Exhaust Fan, Corrosion Resistant, Medium Performance, CFM @ 0.000-In. SP 6907, CFM @ 0.050-In. SP 6710, CFM @ 0.125-In. SP 6399, Max. Ambient Temp. (F) 140, 60 Hz, 3 Phase, Full Load Amps 1.3, Full Load Watts 680, Bearing Type Permanently Lubricated Ball, Motor RPM 1050, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class F, Thermal Protection Automatic, Height (In.) 29-3/16, Width (In.) 29-3/16, Max. Depth (In.) 13-1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.