Shelf, 24 in D, 48 in W, Gray
Mfr # 6940
Zoro # G0420917
product price:Â $73.79
/eaKey Features
Depth
24 in
Material
Steel
Load Capacity
4,150 lb
Decking Material
Galvanized Wire
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6940
Zoro #
G0420917
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Overall Width
48 in
Overall Depth
24 in
Details
Material
Steel
Load Capacity
4,150 lb
Decking Material
Galvanized Wire
Finish
Powder Coated
Color
Gray
Item
Shelf
Includes
2 Beams, Front to Back Supports
For Use With
Heavy Duty Bulk Storage Rack
Gauge
14 ga
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Beam Capacity
4150 lb
Frame Material
Steel
Decking Gauge
5 AWG
Frame Finish
Powder Coated
Includes Decking
Yes
Beam Gauge
14 ga
Description
Shelf, Color Gray, Steel Frame Material, Overall Depth 24 in, Overall Width 48 in, Galvanized Wire Decking Material, Powder Coated Frame Finish, Includes 2 Beams, Front to Back Supports, Includes Decking Yes, Load Capacity 4,150 lb, 14 ga, SCS Indoor Advantage(R) Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.