Spiral Wrap, 2 in Max Bundle Dia., 100 ft, Polyethylene, Yellow

  • Mfr # T25F-C4Y

  • Zoro # G0422324


product price:  $81.59
/ea
Free Shipping & Returns

Key Features

For Maximum Bundle Diameter
2 in
Wall Thickness
0.04 in
Length
100 ft
Material of Construction
Polyethylene
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T25F-C4Y
Zoro #
G0422324
UPC #
7498342236
Country of Origin
United States

Dimensions

For Maximum Bundle Diameter
2 in
Wall Thickness
0.04 in
Length
100 ft
Width
1/4 in
Outside Dia.
0.25 in

Details

Item
Spiral Wrap
Material of Construction
Polyethylene
Color
Yellow
Includes
Installation Tool
Standards
UL Recognized E141152; UL94-HB
Properties
Abrasion Resistant
Temp. Range
-40 Degrees to 149 Degrees F
Description/Special Features
(1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing
Application
(1) Harness Multiple Cables Into a Single Manageable Bundle(2) Allows Breakouts of Single/Multiple Cables(3) Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing
Features
Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing
Note
T25F-C4Y replaces T25F-C4

Description

Spiral Wrap,.25 In. x 100 ft.,Yellow,1rl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.