10 Piece 1/4" Drive 6 Point Deep SAE Socket Set, 10 Pc.1/4" Drive 6 Point Deep SAE Socket Set

  • Mfr # CSAS10N

  • Zoro # G0423145


product price:  $18.79
/ea

Key Features

Drive Size
1/4"
Number of Pieces
10
Impact Rated
No
Finish
Full Polish Chrome
Includes
Socket Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSAS10N
Zoro #
G0423145
UPC #
037103270351
Country of Origin
China

Dimensions

Drive Size
1/4"

Details

Item
Socket Set
Number of Pieces
10
Measurement Type
SAE
Impact Rated
No
Finish
Full Polish Chrome
Includes
Socket Rail
Material
Alloy Steel
Type
Socket
Drive Type
6 Point

Description

Socket Set,10 pc.,1/4in,SAE Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.