Base Wiring Duct, Type G, Wide Slot, White, 2" x 1.5" x 1' (6-Pack)

  • Mfr # G2X1.5WH6

  • Zoro # G0424214


product price:  $33.79
/pk 6, $5.63/ea

Key Features

Color
White
Material
Lead-Free PVC
Length
72"
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2X1.5WH6
Zoro #
G0424214
UPC #
7498354621
Country of Origin
United States

Dimensions

Length
72"
Width
2"
Height
1.5"
Overall Height (In.)
1.62
Overall Height (mm)
41.1
Slot Width (mm)
7.9
Overall Width (In.)
2.25
Overall Width (mm)
57.2
Overall Length (m)
1.8
Overall Length (ft.)
6
Slot Width (In.)
0.31

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
White
Material
Lead-Free PVC
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Measurement System
Imperial
Mount Method
Mounting Holes
Flammability Rating
UL94 V-0
Wiring Duct Style
Wide Slot Wiring Duct
Product Type
Base Wiring Duct
Wiring Duct Type
G
Cover Part Number
C2WH6
Product Color
White
Product Material
Polyvinyl Chloride (PVC)
Product Name
Cable Guide Wiring Duct
Cable Manager Type
Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

Panduct® type G wide slot wiring duct, 2 W x 1.5 H, 6' length, PVC, white.
  • •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.