Straight Flute Hand Tap, 9/16"-18, Taper, 4 Flutes, UNC

  • Mfr # 11640

  • Zoro # G0424216


product price:  $31.59
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11640
Zoro #
G0424216
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
4"
Tap Thread Size
9/16"-18
Thread Length
1-21/32"
Pitch Diameter Limit
Not Rated
55% Thread Drill Size
13.25 mm
75% Thread Drill Size
12.90 mm
Tap Length Standard
ANSI
Square Size
0.3220 in
Shank Length
2 5/16 in
65% Thread Drill Size
33/64 in
Thread Size
9/16"-18
Size
9/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
Bright (Uncoated)
Standards
ANSI
Number of Pieces
1
List Number
7305
Cutting Direction - Machining
Right Hand
Series
7303
Thread Limit
2B
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Thread Standard
UNF
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
2B
Secondary Material Application ISO Code
K, M, N, P
Measurement System
Fractional Inch
Threads per Inch
18
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Taper, Overall Length 3 19/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit 2B, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.