Base Wiring Duct, Type F, Narrow, Black, 2" x 3" x 1' (6-Pack)

  • Mfr # F2X3BL6

  • Zoro # G0425395


product price:  $55.89
/pk 6, $9.32/ea

Key Features

Material
PVC
Length
72"
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Overall Length
6 ft
Includes
Base Only
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F2X3BL6
Zoro #
G0425395
UPC #
7498307478
Country of Origin
United States

Dimensions

Length
72"
Width
2"
Height
3"
Overall Length
6 ft
Overall Length (m)
1.8
Slot Width (mm)
5
Overall Height (In.)
3.14
Overall Width (In.)
2.25
Overall Length (ft.)
6
Overall Width (mm)
57.2
Overall Height (mm)
79.8
Slot Width (In.)
0.2

Details

Item
Base Wiring Duct, Type F, Narrow
Color
Black
Material
PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Base Only
Mount Method
Mounting Holes
Wiring Duct Type
F
Product Type
Base Wiring Duct
Cover Part Number
C2BL6
Flammability Rating
UL94 V-0
Measurement System
Imperial
Wiring Duct Style
Narrow Slot Wiring Duct
Product Name
Panduct Duct
Product Line
Panduct
Cable Manager Type
Duct
Product Color
Black
Product Material
Polyvinyl Chloride (PVC)
Product Class
Wire Routing, Management & Protection

Description

Panduct® type F narrow slot wiring duct, 2 W x 3 H, 6' length, PVC, black.
  • •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.