Thermostat, Replacement, Differential 20

  • Mfr # SL5709

  • Zoro # G0427743


product price:  $36.39
/ea

Key Features

Type
Three Wire Fan And Defrost Terminator
Mounting Method
Two Screw Mounting Holes
Differential
20
Diameter
1 in
Temp. Range (F)
55 to 35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL5709
Zoro #
G0427743
UPC #
687152030828
Country of Origin
Mexico

Dimensions

Diameter
1 in
Overall Diameter
1 in
Lead Length
42 in

Details

Type
Three Wire Fan And Defrost Terminator
Mounting Method
Two Screw Mounting Holes
Differential
20
Temp. Range (F)
55 to 35
Contact Rating Volts AC
120
Leads
3 Wire With Spade Terminals
Switch Amp Rating
25
Quick Connect Terminals
Yes
Element Type
Bi-Metal Disc
Switch Opens @ (F)
55 Degrees F
Switch Type
SPDT
Item
Thermostat
Switch Action
Open/Close On Rise
Switch Closes @ (F)
35 Degrees F
Mounting Location
Surface Flush Mount Evaporator Compartment
Switch Close Temperature
35 Degrees F
Compatible System Type
Commercial Refrigeration
Switch Amperage
25 A
Standards
CSA Approved, UL Recognized
Temperature Differential
20 Degrees F
Switch Open Temperature
55 Degrees F
Number of Leads
3
Contact Rating
120/240V AC

Description

Thermostat, Switch Close Temperature 35 Degrees F, Switch Open Temperature 55 Degrees F, Contact Rating 120/240V AC, Compatible System Type Commercial Refrigeration, Compatible with Brand and Series Bohn, Chandler, Climate Control, Larkin, Bi-Metal Disc, Key Features High-Speed Contact Separation, Moisture Resistant, Lead Length 42 in, Number of Leads 3, Overall Diameter 1 in, Quick Connect Terminals Yes, Standards CSA Approved, UL Recognized, Switch Amperage 25 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.