Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH-0113
Zoro #
G0427865
UPC #
-
Country of Origin
United States
Dimensions
Grip Dia.
5/16 in
Thread Depth
1/4 in
Screw Size
4-40
Details
Finish
Powder Coated
Color
Black
Material
Aluminum
Mounting Type
Threaded Holes
Projection
1 in
Item
Pull Handle
Mounting Hole Center to Center
1 1/4 in
Load Rated (Y/N)
N
Hardware
Included
Includes
Screws
Description
Handle/Pull, Material Aluminum, Color Black, Black Anodized Finish, Includes Screws, Projection 1 In., Thread Depth 1/4 In., Screw Size 4-40, Grip Diameter 5/32 In., Mounting Hole Center to Center 1 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.