7 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set

  • Mfr # 9317

  • Zoro # G0428088


product price:  $49.35
/ea

Key Features

SAE or Metric
SAE
Finish
Full Polish Chrome
Size
5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4"
Wrench Style
Combination, Open End
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9317
Zoro #
G0428088
UPC #
082171093173
Country of Origin
China

Dimensions

Size
5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4"

Details

Item
Combination Ratcheting Wrench,7 pc.,SAE
SAE or Metric
SAE
Finish
Full Polish Chrome
Wrench Style
Combination, Open End
Number of Points
12
Includes
(7) Ratcheting Combination Wrenches: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4"
Standards
ANSI, ASME
Drive Type
12 Point
Material
Alloy Steel

Description

Combination Ratcheting Wrench Set, Alloy Steel, Full Polish Chrome, Number of Tools 7, Range of Head Sizes Not Applicable, Head Offset Angle 15 Degrees , Standard, Not Applicable, SAE, Not Applicable, Rounded, Opening Angle (Deg.) 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.