Heat Laminating Film, 40 x 200 ft.

  • Mfr # RLP-40-05-200-3-G

  • Zoro # G0429301


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Type
Roll
Roll Size
40 in x 200 ft
Length
200 ft
Thickness
5 mil
Melting Temperature Range
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLP-40-05-200-3-G
Zoro #
G0429301
UPC #
-
Country of Origin
United States

Dimensions

Roll Size
40 in x 200 ft
Length
200 ft
Thickness
5 mil
Overall Width
40 in
Overall Length
200 ft

Details

Item
Laminating Roll
Type
Roll
Melting Temperature Range
250 Degrees F
For Use With
Mfr No. SRL-2700-HR
Finish
Gloss
Product Type
Laminating Roll
Compatible Brand
Banner, D&K, GBC, GMP, KLAI-Co, Laminex, Ledco, Sircle Corp, USI
Lamination Type
Hot
Compatible Manufacturer Part Number
Roll Laminators 40 in x 3 in Core Films, WRL-4000-HR, WRL-4000-PLUS, WRL-4000-PRO
Melting Temperature - Maximum
250 Degrees F

Description

Laminating Roll, Roll, 40 in x 200 ft Roll Size, Length 200 ft, Gloss Finish, Thickness 5 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr No. SRL-2700-HR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.