Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70350-360-S
Zoro #
G0429886
UPC #
-
Country of Origin
China
Dimensions
Size
S
Thickness
0.16 mm
Fits Chest Size
34 in to 36 in
Details
Item
Rain Jacket with Hood
Color
Yellow
Material
Polyurethane
Fabric Weight
6.3 oz
Gender
Men's
Number of Outside Pockets
2
Liner Material
Nylon
Resists
Bloodborne Pathogens
Closure Type
Zipper, Snap Storm Flap
Includes
Silver Reflective Tape, Back Vents, Hem Adjustment, Hood Constructed To Cover Helmet
ANSI Class
ANSI 107 Class 3
Seam Style
Microwelded
Number of Inside Pockets
0
Lining Material
Nylon
Description
Rain Jacket with Hood, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Storm Flap, Zipper, Gender Men's, Material Polyurethane, Lining Material Nylon, Thickness 0.16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.