Battery Terminal, 6 to 2/0ga, Brass, PK25
Mfr # 84-9126
Zoro # G0431243
product price:Â $106.99
/pk 25, $4.28/ea
Free Shipping & Returns
Key Features
Alignment
Universal
Connection Material
Brass
Connection Type
Side Terminal
Gauge
6 ga. to 2/0 ga.
Features
Automotive and Light Truck Applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84-9126
Zoro #
G0431243
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
1.8 in
Overall Length
3 13/16 in
Details
Item
Battery Terminal
Alignment
Universal
Connection Material
Brass
Connection Type
Side Terminal
Gauge
6 ga. to 2/0 ga.
Features
Automotive and Light Truck Applications
Polarity
Negative/Positive
Includes
Hardware
Type
Battery Connectors
Attachment Location
Side
Application
Automotive and Light Truck Applications
Contact Material
Brass
Description
Battery Terminal, Alignment Universal, Connection Type Top Post, Gauge 6 to 2/0 ga, Color Code Not Applicable, Polarity Negative/Positive, Contact Material Brass, Overall Length 3 13/16 in, Overall Width 1.8 in, Overall Depth Not Applicable, Features Automotive and Light Truck Applications, Includes Hardware, Attachment Location Side, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.