Plumbed Eyewash, Wall Mount, Plumbed, 10 1/4 in H., 14 1/3 in W

  • Mfr # G1891

  • Zoro # G0431636


product price:  $1,158.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Height
10 1/4 in
Width
14 1/3 in
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G1891
Zoro #
G0431636
UPC #
-
Country of Origin
United States

Dimensions

Height
10 1/4 in
Width
14 1/3 in
Fitting Size
1/2 in NPT Female
Head Dia.
1.5 in
Depth
14 3/4 in
Bowl Diameter
11 1/8 in
Mount Hole Diameter
3/8 in
Spray Head Diameter
1 1/2 in
Outlet Pipe Size
1 1/4 in
Inlet Pipe Size
1/2 in
Electrical Cord Length
Not Available

Details

Item
Plumbed Eyewash
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
Includes
Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover
Activation
Push Plate
Eyewash Bowl Material
Stainless Steel
Spray Head Material
Polypropylene
Standards
ANSI Z358.1-2014
Valve Material
Stainless Steel
Number of Heads
2
Pipe Material
Stainless Steel
Eyewash Covering
No
ADA Compliance
No
ANSI Compliant
Yes
Fitting Material
Chrome Plated Brass
Weight Empty
7.3 lb.
Material
Stainless Steel
Covers
Nylon
Mounting Style
Standard
Inlet Pipe Thread Type
NPT
Hazardous Location Rating
Not Rated
ANSI Compliance
Primary
Spray Head Style
Covered
Barrier Free
No
Outlet Pipe Gender
Female
Includes Drench Hose
No
Handle Material
Stainless Steel
Coverage
Eyes
Assembly
Assembled
Environment
General Purpose
Bowl Style
Uncovered
Outlet Pipe Thread Type
NPT
Inlet Pipe Gender
Female
Mount Type
Wall
Includes Foot Pedal
No

Description

Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Uncovered, Color Silver, Coverage Eyes, Depth 14 3/4 in, Height 10 1/4 in, Width 14 1/3 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.