1/4" Drive Torx Bit Socket T27

  • Mfr # 80176D

  • Zoro # G0433520


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Drive Size
1/4"
Overall Length
1.53 in
Finish
Full Polished Chrome
SAE or Metric
SAE
Size
T-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80176D
Zoro #
G0433520
UPC #
099575801761
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
1.53 in
Size
T-27
Bit Length
0.984"

Details

Item
Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Pieces
1
Number of Points
6
Drive Type
Torx
Type
Bit Socket
Material
Alloy Steel

Description

Drive Torx Pressfit Bitsocket,1/4in,t-27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.