Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER010LD-20

  • Zoro # G0433711


product price:  $5,299.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER010LD-20
Zoro #
G0433711
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
8 5/16 in
Housing Width
9 11/16 in
Housing Length
24 3/32 in
Minimum Retracted Length
16 29/32 in
Body Depth
8 5/16 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 3/16 in
Body Length
24 3/32 in
Body Width
9 11/16 in
Mfr. Warranty Length
1 yr
Controller Cord Length
16 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14/2.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
16 15/16 in
Motor HP
1.2 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Control
110V Push Button Control Pendant
Brake
DC Current
Reeving
1
Finish
Electrostatic Enamel
Number of Speeds
2
Clutch
Friction
Thermal Protection
Included
Trolley Configuration
Hook Mounted - No Trolley
Control Cord
16 ft
Item
Electric Chain Hoist
Classification
H4
Amps @ Low Volts
2.7 A
Lubrication
Oil Bath
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Includes Brake
Brake Included
Number of Load Chains
1
Number of Reeves
1
Overload Protection Included
Yes
Chain Material
Alloy Steel
Maximum Lift Speed
14 fpm
Controls
Push Button Pendant
Minimum Lift Speed
2.5 fpm
Mount Type
Hook Mounted - No Trolley
Body Finish
Enamel
For Outdoor Use
Yes
Motor Horsepower
1 1/4 hp
Headroom
16 29/32 in
Programmable
Programmable by VFD
Pendant IP Rating
IP65
Lifting Hook Material
Carbon Steel
Current at Max. Voltage
2.7 A
Resistance Properties
Corrosion Resistant, Wear Resistant
Brake Type
DC Current
Duty Classification
H4
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Starts and Stops per Hour
120, 240
Chain Finish
Nickel Plated
Includes Clutch
Clutch Included
Maximum Lifting Capacity
2,000 lb
Current at Min. Voltage
5.1 A
Lifting Hook Type
Swivel Hook with Safety Latch
Hoist IP Rating
IP55
Clutch Type
Friction Clutch
Body Material
Aluminum
Chain Grade
Grade 80
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 16 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.