Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6894056
Zoro #
G0435023
UPC #
738501940562
Country of Origin
Multiple
Dimensions
Overall Length
36"
Head Length
7-3/8"
Face Diameter
2 5/16 in
Head Width
2-1/2"
Details
Item
Double Face Sledge Hammer
Head Weight
12 lb.
Handle Color
Natural
Features
Bonded and Wedged Handle Ensures Durable Head Retention
Standards
ASME B 107.54
Head Material
Forged Steel
Handle Design
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Color
Black
Handle Material
Hickory Wood
Tether Style
Tether Capable
Description
Double Face Sledge Hammer, Handle Material Hickory Wood, Head Material Forged Steel, Head Weight 12 lb., Face Diameter 2 5/16 in, Overall Length 36 in, Features Bonded and Wedged Handle Ensures Durable Head Retention, Handle Color Natural, Head Length 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.