Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Fan, Agricultural, 20 In PH4E50

Fan, Agricultural, 20 In (Discontinued)

  • Mfr # PH4E50
  • Zoro # G0435285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH4E50
Zoro #
G0435285
UPC #
-
Country of Origin
Multiple

Dimensions

Propeller Dia. (In.)
20
Dimension D (In.)
29-1/2
Dimension A (In.)
25-3/4
Dimension F (In.)
38-3/8
Max. Depth (In.)
38-3/8
Width (In.)
29-1/2
Dimension B (In.)
25-3/4
Height (In.)
29-1/2
Dimension C (In.)
8-7/8
Dimension E (In.)
29-1/2
Mesh Size
1 3/4 x 2 3/4

Details

Type
Direct Drive, Preassembled, Adjustable Speed
HP
1/2
Voltage
240
Opening Required H (In.)
27-1/4
Opening Required W (In.)
27-1/4
Includes
1 3/4 In Mounting Flange
Mounting Location
Wall
Bearing Type
Permanently Lubricated Ball
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.040-In. SP
4190
Full Load Amps
2.00
Frame Material
Cast Aluminum
CFM @ 0.100-In. SP
3960
CFM @ 0.000-In. SP
4310
Hz
60
Propeller Material
Polypropylene
Watts
420
CFM/Watt @ 0.100-In. SP
3960/8.8
Item
Agricultural Exhaust Fan
Agency Compliance
CSA Certified, UL Listed
Motor Type
Permanent Split Capacitor
Fan RPM
1600
CFM/Watt @ 0.040-In. SP
4190/9.4
Number of Blades
3
Motor RPM
1600
Phase
1
Max. Ambient Temp. (F)
104
CFM/Watt @ 0.000-In. SP
4310/9.9

Description

Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 4310, CFM/Watt @ 0.000-In. SP 4310/9.9, Fan RPM 1600, Voltage 240, 60 Hz, 1 Phase, Full Load Amps 2.00, Watts 420, HP 1/2, Motor RPM 1600, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan Cooled, Motor Insulation -, Height (In.) 29-1/2, Width (In.) 29-1/2, Max. Depth (In.) 38-3/8, Opening Required H (In.) 27-1/4, Opening Required W (In.) 27-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.