This item is Discontinued.

Driv-Lok Grooved Pin Type A 1215 25 PK GA3120750G2ZN

Grooved Pin Type A 1215 25 PK (Discontinued)

  • Mfr # GA3120750G2ZN
  • Zoro # G0435547
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GA3120750G2ZN
Zoro #
G0435547
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Large End Dia.
0.329 in
Large End Dia. Tolerance
+/-0.0025 in
Small End Dia.
0.3125 in
Length Tolerance
+/-0.010 in
Small End Dia. Tolerance
+/-0.004 in

Details

Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Type A
Basic Material
Low Carbon Steel
Material Grade
1215
Fastener Finish
Zinc
Item
Grooved Pin
Finish
Zinc
Single Shear Strength (Lbs.)
54,000
Material
Low Carbon Steel
Single Shear Strength (PSI)
64,000
Rockwell Hardness
B85
Type
Type A

Description

Grooved Pin, System of Measurement Inch, Material Low Carbon Steel, Finish Zinc, Rockwell Hardness B85, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.