Solenoid, Laminated, 120AC, 583mA, 41 Ohms (Discontinued)
- Mfr # 16P-I-120A
- Zoro # G0435626
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16P-I-120A
Zoro #
G0435626
UPC #
-
Country of Origin
United States
Details
Item
Solenoid
Solenoid Type
Laminated
Stroke Range
1/8" to 1"
Pull Force Range
8.0 to 112.0 oz.
Terminals
Solder Lug
Coil Volts
120AC
Duty Cycle
Intermittent
Standards
UL, RoHs
Seated Watts
70
Seated Amps
583mA
Mounting Holes
1-9/16
Coil Insulation
Class 105
Material of Construction
Steel
Description
Solenoid, Laminated, Stroke Range 1/8 In. to 1 In., Pull Force Range 8.0 to 112.0 oz., Coil Volts 120AC, Seated Amps 583mA, Seated Watts 70, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes 1-9/16, Standards UL, RoHs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.