14mm 6 Point Combination Wrench

  • Mfr # 81762

  • Zoro # G0435797


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Material
Alloy Steel
Finish
Chrome
Head Size
14 mm
Head Offset Angle
15 Degrees
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81762
Zoro #
G0435797
UPC #
099575817625
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Head Size
14 mm
Wrench Length Style
Standard
Head Thickness
1/4 in, 3/8 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Features
Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
Insulated
No
Standards
ANSI, ASME
Reversing
No
Anti-Slip Design
Yes
Opening Type
Rounded
Head Type
Standard
Weight
0.21 lb
Corrosion Resistant
Yes
Box End Type
6-Point Box End
Handle Color
Silver
Non-Magnetic
No
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Ratcheting
No
Nonsparking
No
Tether Style
Tether Capable
Drive Type
6 Point

Description

Full Polish Combination Wrench,14mm,6 Pt, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, 3/8 in, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.