Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Timer, Max8 Hrs, 120/277V, 6.66A, Wall Sw, WH SSA200

Timer, Max8 Hrs, 120/277V, 6.66A, Wall Sw, WH (Discontinued)

  • Mfr # SSA200
  • Zoro # G0436274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA200
Zoro #
G0436274
UPC #
786261140111
Country of Origin
Mexico

Details

Item
Wall Switch Timer
Voltage
120/277V AC
Max. Time Setting
8 hr
Min. Time Setting
10 min
Max. On/Off Cycles
1
Color
White
Watts
800/1200
HP @ 120V
1/6
Switch Type
1-Pole
Type of Switch
Digital
Amps
6.66
Number of Gangs
1
Style
Wall Switch
Number of Poles
1
Standards
cULus
Switch Style
1-Pole
Includes Hold
No Hold Included
Body Color
White
Display Type
Digital
Product Type
Wall Switch Timers
Time Setting - Maximum
8 hr

Description

Wall Switch Timer, Min. Time Setting 10 min, Max. Time Setting 8 hr, Max. On/Off Cycles 1, Voltage 120/277V AC, Watts 800/1200, Amps 6.66, 1-Pole, HP @ 120V 1/6, Type of Switch Digital, Color White, Style Wall Switch, Number of Gangs 1, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.