1 lb. Red Multi-Purpose Grease Tub
Mfr # VV614
Zoro # G0436301
product price:Â $7.59
/eaKey Features
Container Type
Tub
Container Capacity
1 lb
Color
Red
Operating Temperature - Maximum
375 Degrees F
Operating Temperature - Minimum
-0 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VV614
Zoro #
G0436301
UPC #
074130006140
Country of Origin
United States
Details
Item
Multipurpose Grease
Container Type
Tub
Container Capacity
1 lb
Color
Red
Operating Temperature - Maximum
375 Degrees F
Operating Temperature - Minimum
-0 Degrees F
Flash Point
Not Specified
Application
Chassis, Disc Brakes, Linkage, U Joints, Wheel Bearings
Timken OK Load
60
Dropping Point
500 Degrees F
Pour Point
5 Degrees F
Standards
MACK GC-G
Series
Multi-Vehicle High Temperature
Net Weight
1 lb
NLGI Viscosity Grade
2
For Use On
Disc Brake Wheel Bearings, Steering Linkages and Chassis, Suspension Systems, Universal Joints
Viscosity @ 100 Deg F
14.8 cSt
Features
Extreme Pressure Protection, High Temperature Protection
Thickener
Lithium
Lubricant Type
Multi-Purpose Grease
Description
Multipurpose Grease, Product Type Grease, Series Multi-Vehicle High Temperature, Container Type Tub, Container Size 1 lb, For Use On Disc Brake Wheel Bearings, Steering Linkages and Chassis, Suspension Systems, Universal Joints, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 14.8 cSt, Standards MACK GC-G, Color Red, Dropping Point 500 Degrees F, Features Extreme Pressure Protection, High Temperature Protection, Flash Point Not Specified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.