Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X33103
Zoro #
G0436861
UPC #
-
Country of Origin
Multiple
Dimensions
Size
King
Width
108 in
Length
115 in
Details
Item
Bed Sheets
Type
Flat
Fabric
60% Cotton, 40% Polyester
Thread Count
T250
Color
Bone
Corners
Flat
Description
Bed Sheets, King Size, Width 108 in, Length 115 in, 60 Percent Cotton, 40 Percent Polyester, T250 Thread Count, Color Bone, Corners Flat, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.