3" FNPT Bronze Swing Y Check Valve

  • Mfr # 507 3

  • Zoro # G0437263


product price:  $1,236.39
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Seat Material - Check Valves
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
507 3
Zoro #
G0437263
UPC #
697988580787
Country of Origin
United States

Dimensions

Pipe Size
3"
Size
3"
Pipe or Tube Size - Check Valves
3 in
Length
7 7/8 in
Overall Length
7.88 in
Pipe or Tube Size
3 in
Connection Size - Side 2
3 in
Height - Cap to Inlet Center
5 9/16 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Seat Material - Check Valves
Bronze
Max. Pressure
300 psi SWP - 600 psi WOG
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Full Flow - Valves
Yes
Flow - Valves
297 gpm
Item
Swing Y Check Valve
Connection Type - Check Valves
FNPT x FNPT
Body Material - Valves
Bronze
Max. Temp.
550 Degrees F
Standards
ASTM A276 TY.304, ASTM B16, ASTM B61, MSS SP-80
Max. Steam Pressure - Valves
300 psi WSP
Application - Valves
General Purpose
Max. Steam Pressure
300 psi WSP
Max. Water Pressure - Valves
600 psi @ 150 Degrees F
Cracking Pressure
0.5 psi
Min. Temp. - Valves
-20 Degrees F
Item - Check Valves
Check Valve
Flow Design
Single
Seal Material - Check Valves
Chrome, Cobalt
Max. Temp. - Valves
550 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Mounting Position
Vertical or Horizontal
Mechanism and Body Design
Y Swing
Cap to Inlet Center
5 1/2 in
Material of Construction
Bronze
Sub-Category
Bronze
Seat Material
Bronze
Seal Material
Bronze
Flow
297 gpm
Mounting Orientation
Horizontal
Type
Y Pattern
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
300 psi
Check Mechanism Material
Bronze
Connection Type - Side 1
NPT
Operating Temperature - Maximum
550 Degrees F
Check Mechanism
Swing
Operating Temperature - Minimum
-20 Degrees F
Coefficient of Volume (Cv)
240
Valve Body Style
Y-Style
Connection Gender - Side 2
Female
Maximum Pressure - Operating
600 psi
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
For Media
Gas, Oil, Steam, Water
Silent Check
Standard
Valve Series
507

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 3 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Chrome, Cobalt, Max. Temp. - Valves 550 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 600 psi @ 150 Degrees F, Max. Steam Pressure - Valves 300 psi WSP, Seat Material Bronze, Flow - Valves 297 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.