Gate Valve, 1/4 In., Bronze

  • Mfr # UP148 1/4

  • Zoro # G0438487


product price:  $63.15
/ea

Key Features

Pipe Size
1/4"
Connection Type
FNPT
Body Material
Lead-Free Bronze
Bonnet Style
Screw-In
Handle Type
Wheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UP148 1/4
Zoro #
G0438487
UPC #
697988624351
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Pipe Size - Valves
1/4"
Inlet to Outlet Length
1 3/4 in
Overall Length
1.75 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in
Handle Diameter
2 in
Handle Height
4.38 in

Details

Connection Type
FNPT
Body Material
Lead-Free Bronze
Item
Gate Valve
Bonnet Style
Screw-In
Handle Type
Wheel
Max. Water Pressure - CWP
300 psi
Max. Cold Working Pressure - CWP
300 psi
Stem Material
Brass
Wedge Material
Bronze
Handle Material
Malleable Iron
Top of Handle to Inlet Center
4-3/8"
Valve Stem Type
Rising
Standards
MSS-SP-80, NSF 372
Valve Max. Fluid Temp.
180 Degrees F
Body Material - Valves
Lead-Free Bronze
Seal Material
Bronze
Stem Type
Rising
Seat Material
Bronze
Coefficient of Volume (Cv)
5.6
Bonnet Material
Bronze
Maximum Pressure - Operating
300 psi
Wedge Style
Solid
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-40 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Water

Description

Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 5.6, Stem Type Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.