1/4" Drive Long Torx Bit Socket T10
Mfr # 82511
Zoro # G0438807
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
Key Features
Drive Size
1/4"
Overall Length
5.98 in
Finish
Chrome plated
SAE or Metric
SAE
Category Type
Socket Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82511
Zoro #
G0438807
UPC #
099575825118
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
5.98 in
Size
T10
Details
Item
Torx Socket
Finish
Chrome plated
SAE or Metric
SAE
Category Type
Socket Bits
Socket Type
Long Bit
Type
Bit Socket
Drive Type
Torx
ASME Standard
B107.1, B107.5M
Material
Alloy Steel
Description
Long Torx Bit Socket,1/4in Dr.T-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.