1/4" Drive Long Torx Bit Socket T15
Mfr # 82512
Zoro # G0438816
product price:Â $6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Drive Size
1/4"
Overall Length
5.98 in
Finish
Chrome plated
SAE or Metric
SAE
Socket Type
Long Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82512
Zoro #
G0438816
UPC #
099575825125
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
5.98 in
Size
T15
Details
Item
Torx Socket
Finish
Chrome plated
SAE or Metric
SAE
Socket Type
Long Bit
Category Type
Socket Bits
Type
Bit Socket
ASME Standard
B107.1, B107.5M
Material
Alloy Steel
Drive Type
Torx
Description
Long Torx Bit Socket,1/4in Dr.T-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.