3/8" Drive Long Torx Bit Socket T50

  • Mfr # 82519

  • Zoro # G0438895


product price:  $8.89
/ea

Key Features

Drive Size
3/8"
Overall Length
5.984 in
Finish
Chrome plated
SAE or Metric
SAE
Size
T50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82519
Zoro #
G0438895
UPC #
099575825194
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
5.984 in
Size
T50

Details

Item
Torx Socket
Finish
Chrome plated
SAE or Metric
SAE
Category Type
Socket Bits
Socket Type
Long Torx Bit
Tether Ready
No
Tether Status
Not Tether Capable
Type
Bit Socket
ASME Standard
B107.1, B107.5M
Drive Type
Torx
Material
Alloy Steel

Description

Long Torx Bit Socket,T-50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.