10 Piece 3/8" & 1/2" Drive Hex Bit Metric Socket Set
Mfr # 80578
Zoro # G0439105
product price:Â $59.15
/eaKey Features
Drive Size
3/8", 1/2"
Number of Pieces
10
Finish
Chorme
Measurement Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80578
Zoro #
G0439105
UPC #
099575805783
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8", 1/2"
Length
Various
Socket Size Range
4mm to 17mm
Overall Length
Various
Socket Depth
Standard
Sizes Included
4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm, 17mm
Details
Item
Hex Bit Socket Set
Number of Pieces
10
Finish
Chorme
Measurement Type
Metric
SAE or Metric
Metric
Includes
Metric Hex Bit Socket Set,10 pc.
Tether Capable
Not Tether Capable
Sockets Included
Yes
Meets/Exceeds
ASME B107.5M
System of Measurement
Metric
Standards
ASME B107.5M
Ratchets Included
None
Features
Includes Socket Rail;
Heat Treated Socket Bases for Durability and Serviceability;
Professional, Full Polish Chrome;
Meets or Exceeds ASME B107.5M
Drive Type
Hex
Impact Rated
No
Material
Alloy Steel
ASME Standard
B107.5M
Type
Bit Socket
Description
Socket Bit Sets, Tip Size 10 mm, 12 mm, 14 mm, 17 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Tip Style Hex, Overall Length Not Applicable, Drive Size 3/8 in, 1/2 in, Number of Pieces 10, Alloy Steel, S2 Steel, Chrome, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.