12 Piece 3/8" Drive Hex Bit Metric Socket Set
Mfr # 80580
Zoro # G0439111
product price:Â $70.69
/eaKey Features
Drive Size
3/8"
Number of Pieces
12
Finish
Chorme
Measurement Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80580
Zoro #
G0439111
UPC #
099575805806
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Length
Various
Socket Depth
Standard
Overall Length
Various
Sizes Included
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm
Socket Size Range
2mm to 12mm
Details
Item
Hex Bit Socket Set
Number of Pieces
12
Finish
Chorme
Measurement Type
Metric
SAE or Metric
Metric
Includes
Metric Hex Bit Socket Set,12 pc.
Impact Rated
No
Tether Capable
Not Tether Capable
Sockets Included
Yes
System of Measurement
Metric
Features
Includes Socket Rail;
Heat Treated Socket Bases for Durability and Serviceability;
Professional, Full Polish Chrome
Ratchets Included
None
Drive Type
Hex
Material
Alloy Steel
Type
Bit Socket
Description
Socket Bit Sets, Tip Size 10 mm, 11 mm, 12 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Tip Style Hex, Overall Length Not Applicable, Drive Size 3/8 in, Number of Pieces 12, Alloy Steel, S2 Steel, Chrome, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.