6 Piece 1/4" Drive Hex Bit Metric Socket Set
Mfr # 80321
Zoro # G0439120
product price:Â $33.39
/eaKey Features
Drive Size
1/4"
Number of Pieces
6
Finish
Full Polish Chrome
Measurement Type
Metric
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
80321
Zoro #
G0439120
UPC #
099575803215
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Details
Item
Hex Bit Socket Set
Number of Pieces
6
Finish
Full Polish Chrome
Measurement Type
Metric
SAE or Metric
Metric
Includes
Metric Hex Bit Socket Set,6 pc.
Impact Rated
No
Material
Alloy Steel
ASME Standard
B107.5M
Type
Bit Socket
Drive Type
Hex
Description
This GearWrench 80321 1/4" Drive Hex Bit Socket Set is an excellent value for your money. It contains 6 metric hex bit sockets that are constructed of high-quality materials to provide durability and long life. This set has a drive size of 1/4". The 6 pieces are made with metric measurements. When you need to remove stubborn fasteners, make sure you have the GearWrench 80321 1/4" Drive Hex Bit Socket Set handy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.