Shop GEDORE
See all product information
Create Account
Screwdriver Sockets 1/2 in with Holding, R62558110
- Mfr # R62558110
- Zoro # G515866310
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Includes
Screwdriver Sockets 1/2 in with Holding
Drive Size
1/2 in
Insulated
No
Overall Length
280 mm
Standards
Reach Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R62558110
- Zoro #
- G515866310
- UPC #
- 04060833000277
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 280 mm
Details
- Item
- Screwdriver Sockets 1/2 in with Holding
- Includes
- Screwdriver Sockets 1/2 in with Holding
- Insulated
- No
- Standards
- Reach Compliant
- Number of Pieces
- 10
- Material
- Chrome-Vanadium Steel
Description
Screwdriver Sockets 1/2 in with Holding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.