This item is Discontinued.

Zoro Select O-Ring, Dash 324, EPDM, 0.21 In., PK10 1CHA7

O-Ring, Dash 324, EPDM, 0.21 In., PK10 (Discontinued)

  • Mfr # 1CHA7
  • Zoro # G0439494
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1CHA7
Zoro #
G0439494
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1-3/8"
Actual Inside Dia.
1.350"
Nominal Outside Dia.
1-3/4"
Actual Outside Dia.
1.770"
Actual Width
0.210"
Nominal Width
3/16 in

Details

Dash Number
324
Item
O-ring
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70 Shore A
Color
Black
X-Ray Detectable
No
FDA Approved
No
Temp. Range
-65 Degrees to 300 Degrees F
Meets/Exceeds
SAE J200, ASTM D2000
Metal Detectable
No
Durometer (Hardness) Rating
Medium Hard
X-Ray Dectectable
No
Material
EPDM

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/8 in, Nominal Width 3/16 in, Actual Inside Dia. 1.350 in, Actual Width 0.210 in, Dash Number 324, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1 3/4 in, Actual Outside Dia. 1.770 in, Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.