GFCI Receptacle, 15A, 125VAC, 5-15R, Red (Discontinued)
- Mfr # GFR5262RTR
- Zoro # G0439625
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GFR5262RTR
Zoro #
G0439625
UPC #
783585442112
Country of Origin
Korea, Republic of
Details
Standards
UL Listed, CSA Certified
Reset Type
Automatic
NEMA Configuration
5-15R
Tamper Resistant
Yes
Amps
15
Voltage
125VAC
Number of Wires
3
Wiring Method
Back and Side
Mounting Type
Flush
Color
Red
Surge Suppression
No
HP
0.5
Weather Resistant
Yes
Power Indicator
Yes
Item
GFCI Receptacle
Number of Poles
2
Outlet Type
Decorator
Self-Testing
No
Special Features
Ground Fault Indicator
Grade
Industrial
Description
GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Industrial, Reset Type Automatic, Standards UL Listed, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.