Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SX93575
Zoro #
G0439695
UPC #
-
Country of Origin
United States
Dimensions
Insertion Length
2 1/2 in
Stem Length
3 1/2 in
Stem Dia.
0.457 in
Connection Size
1-1/4-18
Details
Item
Industrial Glass Thermometer
Connection Location
Lower, Variable Angle
Temp. Range (F)
0 Degrees to 160 Degrees F
Scale Divisions
2 Degrees
Case Material
Die Cast Aluminum
Accuracy
+/-1 Scale Division
Special Features
Adjustable Fitting
Case Color
Green
Fill
Non Toxic Blue Organic Liquid
Window Material
Acrylic
Includes
Instructions
Scale Material
Aluminum
Scale Color
White with Black Markings
Description
Industrial Glass Thermometer
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.