2" Flat Sash Firm, Polyester Bristle, Paint Brush, Sealed Wood Handle

  • Mfr # 1TTW6

  • Zoro # G0440431


product price:  $3.59
/ea

Key Features

Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Sealed Wood
Bristle Stiffness
Firm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TTW6
Zoro #
G0440431
UPC #
190735411728
Country of Origin
China

Dimensions

Brush Size
2"
Brush Thickness
9/16 in
Brush Length
2 1/2 in
Bristle Length
2 1/2 in
Overall Length
11 5/16 in
Bristle Thickness
9/16 in
Bristle Width
2 in
Overall Width
2 in
Handle Length
7 3/16 in

Details

Item
Paint Brush
Brush Style
Flat Sash
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Sealed Wood
Bristle Stiffness
Firm
Basic Coating Type
All Paints and Coatings
Paint Base Type
Oil, Water
Application
Walls
Surface Material
Concrete, Metal, Wood
Filament Material
Polyester
Surface Texture
Rough, Smooth
Ferrule Material
Stainless Steel
Ferrule Shape
Square
For Paint or Coating Type
All Paints and Coatings
For Paint Base Type
Oil, Water
Bristle Color
Purple
Handle Color
Tan
Filament Type
Synthetic
Handle Type
Long
Washable
Yes

Description

Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 2 in, Bristle Thickness 9/16 in, Bristle Length 2 1/2 in, Bristle Stiffness Firm, Handle Type Long, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Concrete, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Rough, Smooth, Application Walls, Bristle Color Purple, Bristle Width 2 in, Brush Length 2 1/2 in, Ferrule Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.