Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Pressure Gauge, 0 to 60 psi, 1/4" MNPT, Steel, Chrome P20157L04

Pressure Gauge, 0 to 60 psi, 1/4" MNPT, Steel, Chrome (Discontinued)

  • Mfr # P20157L04
  • Zoro # G0441795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20157L04
Zoro #
G0441795
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
2"

Details

Connection Location
Lower
Item
Pressure Gauge
Gauge Application
Test
Range
0 to 60 psi
Accuracy
+/-2-1-2%
Gauge Primary Range Values
0 to 60
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Steel
Case Color
Chrome
Gauge Lens Material
Polycarbonate
Calibration Certificate Included
No
Pressure and Vacuum Gauge Type
Pressure Gauge
Basic Gauge Sensor Material
Bronze
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Case Color
Chrome
Operating Temp. Range
-40 Degrees to 150 Degrees F
Series
P20157L
Gauge Primary Range Numbered Graduations
10
Gauge Connection Location
Bottom
Smallest Graduation
1 psi
Liquid Filled
No
Graduations
10 psi
Basic Gauge Lens Material
Plastic
Gauge Accuracy
+/-2-1-2%
Gauge Sensor Material
Phosphor Bronze
Gauge Primary Range Smallest Graduation
1
Gauge Socket Material
Brass
Gauge Case Material
Steel
Basic Gauge Socket Material
Brass
Gauge Panel Mountable
No
Socket Material
Brass
Lens Material
Polycarbonate

Description

Pressure Gauge, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Case Color Chrome, Socket Material Brass, Series P20157L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.