This item is Discontinued.

E. James 3/32" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A 4070-3/32X

3/32" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (Discontinued)

  • Mfr # 4070-3/32X
  • Zoro # G0443046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4070-3/32X
Zoro #
G0443046
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
2 in
Rubber Length
3 ft
Width
2"
Length
36"
Thickness
3/32"

Details

Item
Rubber Strip
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1000
Elongation
200%
Finish
Smooth
Standards
ASTM D2000 BF
Grade
Commercial Grade
Color
Black
Type
Commercial Grade
Max. Temp. (F)
220
Material
Buna-N Nitrile Rubber
Application
Oil Resistant

Description

Rubber Strip, Backing Type Plain, Color Black, Durometer 70A, Grade Commercial Grade, Material Buna-N Nitrile Rubber, Standards ASTM D2000 BF, Elongation 200 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.