12 Piece 3/8" Drive Hex Bit SAE Socket Set
Mfr # 80581
Zoro # G0443320
product price:Â $70.69
/eaKey Features
Drive Size
3/8"
Number of Pieces
12
Finish
Chorme
Measurement Type
SAE
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80581
Zoro #
G0443320
UPC #
099575805813
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Sizes Included
1/16",5/64",7/64",1/8",5/32",3/16",7/32",1/4",5/16",3/8",3/32",9/64"
Socket Depth
Standard
Length
Various
Socket Size Range
1/16" to 3/8"
Overall Length
Various
Details
Item
Hex Bit Socket Set
Number of Pieces
12
Finish
Chorme
Measurement Type
SAE
SAE or Metric
SAE
Includes
SAE Hex Bit Socket Set,12 pc.
Sockets Included
Yes
System of Measurement
SAE
Features
Includes Socket Rail;
Heat Treated Socket Bases for Durability and Serviceability;
Professional, Full Polish Chrome
Drive Type
Hex
Impact Rated
No
Tether Capable
Not Tether Capable
Ratchets Included
None
Material
Alloy Steel
Type
Bit Socket
Description
Socket Bit Sets, Tip Size 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Tip Style Hex, Overall Length Not Applicable, Drive Size 3/8 in, Number of Pieces 12, Alloy Steel, S2 Steel, Chrome, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.