Routing End Mill, Up O-Flute, 1/4

  • Mfr # 63-725

  • Zoro # G0443326


product price:  $45.99
/ea

Key Features

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63-725
Zoro #
G0443326
UPC #
895680016034
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
Dimension Type
Fractional Inch
Diameter
1/4"
Cutter Dia. - Machining
1/4"
Cutter Dia.
1/4 in

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
21 Degrees
List Number
63-700
End
Single
Cutting Type
Center
Type
Upcut Spiral O-Flute
End Style
Square
Grade
High Performance
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Application
For Cast Acrylic, Nylon, PVC
Item
Solid Router Bit
Single End/Double End
Single End
Measurement System
Inch
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Cutting Direction - Machining
Right Hand
Primary Material Application
Hard Plastic
End Mill Application
Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral O-Flute Upcut
Chip Removal Direction
Upcut
Router Bit End Type
Plain End

Description

Solid Router Bit, Primary Material Application Hard Plastic, Spiral O-Flute Upcut, Inch, 1/4 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.