Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
410738
Zoro #
G0444105
UPC #
-
Country of Origin
China
Dimensions
Max Overall Bulb Length
4"
Max. Overall Bulb Length
4"
Overall Length
4 in
Bulb Dia.
1.3 in
Details
Bulb Color Temp.
3000K
Bulb Shape
B10-1/2
Voltage
120
Watts
3
Lumens
30
Item
LED Light Bulb
Average Bulb Life
15,000 hr.
Energy Star Compliant
No
Bulb Designation
3B10 1/2 END/CL WW 120V 8/1
Standards
Meets 2012 Lighting Legislation Energy Standards
Indoor/Outdoor Usage
Indoor Only
Bulb Finish
Clear
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Special Features
Clear
Description
Endura LED Lamp, Non-Dimmable, Lamp Shape B10.5, Base Type Candelabra Screw, 30 Lumens, Voltage 120, 3 Watts, Color Temp. 3000K, Average Life 15,000 hr., Color Warm, CRI 80, Overall Length 4 In., Lamp Designation 3B10 1/2 END/CL WW 120V 8/1, Bulb Dia. 1.3 In., Type Decorative, Energy Star Compliant No, Footnotes LED, Special Features Clear, Green Certification or Other Recognition RoHS Compliant, Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.