Zoro Select
Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Black Anodized, 1 1/4 in OD, 2 PK
Mfr # ZA0208-ALBLK
Zoro # G0444832
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Black Anodized
- Overall Length 1-1/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1-1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK CRK042066GR
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 1 1/2 in OD, 2 PK ZA0224-AL28
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Brass Nickel Plated, 1/4 in OD 141004RMBN
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK CRH041288GR
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/4 in OD 140606RF303
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK ZA0126-AL28
- ZORO SELECT Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Steel Zinc Plated, 10000 PK 0208SCN
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, Brass Nickel Plated, 1/4 in OD 140804RMBN
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Black Anodized, 3/4 in OD, 2 PK ZA0168-ALBLK
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/16 in Bd L, Nylon Plain, 3/16 in OD, 10 PK 15TSP100
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 3/4 in OD, 2 PK ZA0164-ALBLK
- Zoro Select Round Standoffs