1/4" Drive, 3/16" SAE, Socket, 6 Points, drive 6 Pt. Deep, SAE, 1/4in, 3/16in
Mfr # 80115
Zoro # G0445560
product price:Â $6.45
/ea
Sold in multiples of 2 for $12.90
Key Features
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Tether Ready
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80115
Zoro #
G0445560
UPC #
099575801150
Country of Origin
China
Dimensions
Drive Size
1/4"
Size
3/16"
Overall Length
1.929 in
Details
Item
Deep Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Tether Ready
No
Type
Socket
Material
Alloy Steel
Drive Type
6 Point
Description
Socket,drive 6 Pt. Deep,sae,1/4in,3/16in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.