3/8" Drive, 5/8" SAE Socket, 6 Points, drive 6 Pt. Deep, sae, 3/8in, 5/8in
Mfr # 80369
Zoro # G0445700
product price:Â $5.79
/ea
Sold in multiples of 2 for $11.58
Key Features
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Type
Socket
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80369
Zoro #
G0445700
UPC #
099575803697
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
5/8"
Overall Length
2.5 in
Details
Item
Deep Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Type
Socket
Drive Type
6 Point
Material
Alloy Steel
Description
Socket,drive 6 Pt. Deep,sae,3/8in,5/8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.