Ext Spring, Ultra Precision, Stl, 1 OAL, PK3

  • Mfr # 1NAU9

  • Zoro # G0448332


product price:  $6.59
/pk 3, $2.20/ea

Key Features

Type
Ultra Precision
Material
Spring Wire
Outside Dia.
0.18 in
Wire Dia.
0.018 in
Spring Rate (Lbs./In.)
1 lb/in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1NAU9
Zoro #
G0448332
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Outside Dia.
0.18 in
Wire Dia.
0.018 in
Outside Diameter
0.18 in
Hook Length
11/64 in
Extended Length
2 29/64 in
Free Length
1 in
Wire Diameter
0.018 in

Details

Type
Ultra Precision
Material
Spring Wire
Spring Rate (Lbs./In.)
1 lb/in
Finish
Plain
Load (Lbs.)
1.55 lb
Meets/Exceeds
ASTM A228 and AMS 5112
Item
Extension Spring
End Type
Full Twist Loop
Initial Tension (Lbs.)
0.14 lb
Hook Configuration
Crossover Center
Spring Rate
1 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Color
Gray
Initial Tension
0.14 lbf
Total Active Coils
35.5
Standards
ASTM A228
Elastic Limit
1 4/5 in

Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1 In, Outside Dia 0.180 In, Wire Dia 0.018 In, Load 1.55 Lbs, Deflection @ Load 1.46 In, Initial Tension 0.14 Lbs, Spring Rate 1 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.