3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 5/8"
Mfr # 3928D
Zoro # G0448388
product price:Â $21.79
/eaKey Features
Drive Size
3/8"
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Magnetic Swivel Spark Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3928D
Zoro #
G0448388
UPC #
082171392801
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
5/8"
Overall Length
6 in
Details
Item
Magnetic Socket
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Magnetic Swivel Spark Plug
Tether Ready
No
Material
Alloy Steel
Drive Type
6 Point
Description
Swivel Spark Socket,Magnetic, 6in L
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.