This item is Discontinued.

Unbrako Shoulder Screw, M8 x 1.25mm Thr Sz, 13.25mm Thr Lg, 60mm Shoulder Lg, Alloy steel, 50 PK 05396

Shoulder Screw, M8 x 1.25mm Thr Sz, 13.25mm Thr Lg, 60mm Shoulder Lg, Alloy steel, 50 PK (Discontinued)

  • Mfr # 05396
  • Zoro # G0448436
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
05396
Zoro #
G0448436
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8 x 1.25mm
Shoulder Length
60mm
Drive Size
5mm
Head Height
7mm
Thread Length
13.25mm
Screw Head Dia.
16mm
Shoulder Length Tolerance
+0.25mm
Head Dia.
16mm
Shoulder Dia.
10 mm

Details

Drive Type
Hex Socket
Material
Alloy steel
Finish
Plain
Item
Shoulder Screw
Meets/Exceeds
ANSI B18.3.3M/ISO7379
Temp. Range (F)
50 Degrees to 550 Degrees
Class
4g6g
Rockwell Hardness
36 to 43
Head Style
Knurled
Shear Strength (PSI)
96,000
Min. Tensile Strength (PSI)
160,000

Description

Shoulder Screw, Drive Type Hex Socket, Material Alloy Steel, Finish Plain, Thread Size M8 x 1.25mm, Shoulder Length 60mm, Shoulder Length Tolerance +0.25mm, Head Height 7mm, Drive Size 5mm, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.