Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Chicago Faucet Metal Lever Handle 369-PRJKCAM

Metal Lever Handle (Discontinued)

  • Mfr # 369-PRJKCAM
  • Zoro # G0448481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369-PRJKCAM
Zoro #
G0448481
UPC #
611943461270
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
Lifetime Limited Faucet Warranty 5-Year Limited Cartridge Warranty1-Year Limited Finish Warranty

Details

Sub-Category
Faucet Handles
Material
Cast Brass
Type
Lever
Material of Construction
Cast Brass
Item
2-3/8" Lever Handle
Handle Type
2-3/8" Lever,Pair,w/ Anti-Microbial Coating
Faucet Finish
Clear Anti Microbial

Description

2-3/8 In. Lever Handle, Material of Construction Cast Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.